Hot Melt Adhesive 3762Q, Beige, 16 mm x 200 mm, 5 kg

Order Code: ZT1015155X

£139.99 Inc VAT (20%)


Description

3M Hot Melt Adhesive 3762 is a 100% is an economical, fast-setting resin solid hot melt adhesive. It's designed for general purpose applications as well as manual and corrugated carton sealing and general packaging. When heated to its specified melt point this adhesive forms an aggressive hot tack that bonds to handling strength in seconds to help maintain high-tempo productivity.

See full description
Specifications for Hot Melt Adhesive 3762Q, Beige, 16 mm x 200 mm, 5 kg
  • Drying / Bonding Time
    20 to 30s
  • For Use With
    Glue Guns with 11mm Stick Capacity
  • Diameter
    11.5mm
  • MFR Part No.
    7100023053
  • Compatible Materials
    Paper
    Cardboard
  • Colour
    Tan
  • Length
    203mm
  • Features
    Extra Strong
    Fast Setting
    Dries to Cear Finish
  • Type
    Hot Melt Adhesive
  • Series
    3762
  • Bonding Time Grade
    Fast (under 3 Hours)
  • Flammable
    No
  • Product Composition
    Thermoplastic
  • Maximum Service Temperature
    54
  • Container Type
    Case
  • Viscosity Grade
    Flowless Liquid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome