HSS12 Hot Melt Adhesive, 170 Sticks 5kg

Order Code: ZT1015167X

£59.99 Inc VAT (20%)


Description

Precision extruded to fit Stickfast glue guns and compatible with the majority of glue guns on the market.

HSS
Higher strength for assembly. Excellent on many plastics, metal & wood.

HSS
High Strength
Assembly grade hotmelt for ‘difficult’ surfaces. Excellent adhesion and high molten tack for quick fixing of tile displays, carpet fitting etc.

Set time: 20-30 sec.
Set colour: Amber.
Size: Sticks 12mm x 300mm (HSS12)

Applicator gun: All models

See full description
Specifications for HSS12 Hot Melt Adhesive, 170 Sticks 5kg
  • MFR Part No.
    HSS12
  • Number of Pieces
    170
  • Drying / Bonding Time
    20 to 30s
  • Compatible Materials
    Wood
    Metal
    Plastic
    Textiles
    Paper
    Ceramic
  • Diameter
    12mm
  • Features
    Fast Setting
    Extra Strong
  • For Use With
    Glue Guns with 12mm Stick Capacity
  • Colour
    Amber
  • Length
    300mm
  • Type
    Hot Melt Adhesive
  • Series
    HSS12
  • Maximum Service Temperature
    270
  • Container Type
    Sachet
  • Flammable
    No
  • Viscosity Grade
    Flowless Liquid
  • Bonding Time Grade
    Fast (under 3 Hours)
  • Minimum Service Temperature
    86

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome