Scotch-Weld 3747 Hot Melt Adhesive

Order Code: ZT3300992S

£219.99 Inc VAT (20%)


Description

3M Scotch-Weld Hot Melt Adhesive 3747 hot-melt is a general purpose, medium performance adhesive that has good heat resistance and flexibility. Used on plastic, wood and light gauge metal. Use with the TC 240v Quadrack applicator (Order Code: MMM-705-7870K)

Colour: Light Amber.

Specifications for Scotch-Weld 3747 Hot Melt Adhesive
  • Type
    Hot Melt Adhesive
  • Features
    Flexible
    High Temperature-Resistant
    High Strength
  • Series
    3747
  • MFR Part No.
    7000000877
  • Compatible Materials
    PU Foams
    PVC
    Textiles
  • Drying / Bonding Time
    0.45min
  • Container Type
    Sachet
  • Product Composition
    EVA
  • Flammable
    No
  • Bonding Time Grade
    Fast (under 3 Hours)
  • Maximum Service Temperature
    63
  • Viscosity Grade
    Liquid
  • Resistance Type
    Temperature-Resistant
  • Colour
    Tan

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome