409 Cyanoacrylate Adhesive 20GM

Order Code: ZT1014905X

£30.99 Inc VAT (20%)
£39.9922.5% off


Description

An ethyl cyanoacrylate adhesive of gel consistency for non-drip and non-run applications. Used for bonding applications where adhesive run-off or drip must be avoided.
Size: 20gm.

Specifications for 409 Cyanoacrylate Adhesive 20GM
  • Drying / Bonding Time
    20 to 60s
  • Temperature Resistance Range
    -40 to 80°C
  • Colour
    Transparent
  • Compatible Materials
    Plastic
    Rubber
    Metal
  • Pack Size
    20g
  • MFR Part No.
    135443
  • Features
    Solvent-Free
    General Purpose Gel
  • Type
    Cyanoacrylate
  • Viscosity Grade
    Liquid
  • Flammable
    No
  • Product Composition
    Cyanoacrylate
  • Application Temperature Range
    22�C to 40�C�
  • Series
    409
  • Maximum Service Temperature
    80
  • Bonding Time Grade
    Instant (under 1 Minute)
  • Resistance Type
    Chemical-Resistant
  • Minimum Service Temperature
    40

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome