0
1
2

410 Instant Adhesive - 20g

Order Code: ZT1014912X

£29.99 Inc VAT (20%)


Description

416 - High Viscosity: A high viscosity ethyl cyanoacrylate adhesive for general-purpose bonding of rubbers, plastics and metals.

Specifications for 410 Instant Adhesive - 20g
  • Colour
    Black
  • Compatible Materials
    Metal
    Plastic
    Rubber
  • MFR Part No.
    233759
  • Drying / Bonding Time
    30 to 60s
  • Features
    Ideal for Bonding Small to Medium-Size Parts
    Solvent-Free
    Cures Very Quickly When Confined Between Two Surfaces
    Excellent Adhesion to Most Substrates
  • Pack Size
    20g
  • Series
    410
  • Viscosity Grade
    Flowless Liquid
  • Flammable
    No
  • Application Temperature Range
    22�C to 40�C�
  • Type
    Instant Adhesive
  • Product Composition
    Cyanoacrylate
  • Temperature Resistance Range
    0�C to 120�C�
  • Bonding Time Grade
    Long (over 12 Hours)
  • Resistance Type
    Shock-Resistant
  • Maximum Service Temperature
    120

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome