4204 High Thermal Resistance Adhesive 20gm Clear

Order Code: ZT1014936X

£29.99 Inc VAT (20%)


Description

LOCTITE 4204 Instant Adhesive is a high-performance, colourless adhesive ideal for plastics, rubbers, and metals, including polyolefins with primer. It offers rapid bonding with a fixture time of 10-30 seconds, high impact resistance, and performs well from -40°C to +120°C. Pack size: 20g.

Features and Benefits
• Effective from -40°C to +120°C
• Bonds in 10-30 seconds
• Suitable for plastics, rubbers, and metals
• Ideal for clean, aesthetic applications
• Provides strong, durable bonds

See full description
Specifications for 4204 High Thermal Resistance Adhesive 20gm Clear
  • Temperature Resistance Range
    0 to 120°C
  • Colour
    Transparent
  • Features
    Adhesive for Fibre Optic Components
    Excellent Hot Strength and Heat Aging Properties
  • Compatible Materials
    Plastic
    Rubber
    Metal
  • Pack Size
    20g
  • MFR Part No.
    142746
  • Drying / Bonding Time
    10 to 30s
  • Flammable
    No
  • Series
    4204
  • Type
    Instant Adhesive
  • Product Composition
    Cyanoacrylate
  • Viscosity Grade
    Liquid
  • Maximum Service Temperature
    120
  • Minimum Service Temperature
    40
  • Bonding Time Grade
    Instant (under 1 Minute)
  • Resistance Type
    Chemical-Resistant
  • Container Type
    Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome