0
1

422 Cyanoacrylate Adhesive 20GM

Order Code: ZT1014906X

£30.99 Inc VAT (20%)


Description

LOCTITE® 422 is a high-viscosity, transparent ethyl-based adhesive that bonds metals, rubbers, and plastics, including polyolefins with a primer. It offers a strong, clear bond with a fixture time of 20 - 40 seconds, making it ideal for fast, precise, and aesthetically clean applications.

Features and Benefits
• Cures rapidly when confined between surfaces
• Excellent adhesion to most substrates
• Bonds metals, rubbers, and plastics
• Fixture time of 20 - 40 seconds
• Ideal for small to medium-size parts
• Solvent-free
• High viscosity

See full description
Specifications for 422 Cyanoacrylate Adhesive 20GM
  • Features
    Fast cure
    Bonds to most surfaces
    Extra stong
  • MFR Part No.
    1920917
  • Drying / Bonding Time
    10 to 100s
  • Colour
    Transparent
  • Pack Size
    20g
  • Temperature Resistance Range
    -40 to 120°C
  • Compatible Materials
    Plastic
    Metal
    Rubber
  • Type
    Cyanoacrylate
  • Product Composition
    Cyanoacrylate
  • Series
    422
  • Flammable
    No
  • Viscosity Grade
    Flowless Liquid
  • Application Temperature Range
    22�C to 40�C�
  • Resistance Type
    Chemical-Resistant
  • Maximum Service Temperature
    120
  • Bonding Time Grade
    Instant (under 1 Minute)
  • Minimum Service Temperature
    40

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome