424 Cyanoacrylate Adhesive 20GM

Order Code: ZT1014937X

£32.99 Inc VAT (20%)


Description

GP 424 Cyanoacrylate Adhesive (20g) is a medium viscosity, fast-curing adhesive ideal for bonding plastics, rubbers, wood, paper, leather, and metals. It offers strong adhesion with minimal reliance on surface moisture, making it perfect for quick fixes on smooth, close-fitting surfaces.

Features and Benefits
• Medium viscosity for versatile application
• Fast curing for quick results
• Bonds a wide range of materials, including plastics, rubbers, wood, paper, leather, and metals
• Less dependent on surface moisture
• Ideal for close-fitting and smooth surfaces

See full description
Specifications for 424 Cyanoacrylate Adhesive 20GM
  • Drying / Bonding Time
    2 to 10s
  • Features
    Ideal for Bonding Small to Medium-Size Parts
    Cures Very Quickly When Confined Between Two Surfaces
    Suitable for Metals, Well Suited to Rubbers and Plastics
    Low Viscosity
    Solvent-Free
    Excellent Adhesion to Most Substrates
  • Colour
    Transparent
  • Temperature Resistance Range
    -40 to 130°C
  • Compatible Materials
    Plastic
    Paper
    Rubber
    Metal
    Leather
    Wood
  • Pack Size
    20g
  • MFR Part No.
    1920914
  • Type
    Cyanoacrylate
  • Application Temperature Range
    22�C to 40�C�
  • Series
    424
  • Product Composition
    Cyanoacrylate
  • Viscosity Grade
    Flowless Liquid
  • Flammable
    No
  • Maximum Service Temperature
    130
  • Bonding Time Grade
    Instant (under 1 Minute)
  • Minimum Service Temperature
    40
  • Resistance Type
    Chemical-Resistant
    Temperature-Resistant
  • Container Type
    Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome