0
1

480 Prism Instant Adhesives


Select
£27.99 Inc VAT (20%)


See all variants from £27.99

Description

Black rubber toughened instant adhesive. Low/medium viscosity. Ideal where bonded parts are subject to impact and peel. Suitable for bonding metal to metal to plastic or rubber. Resists shock loading.

Features and Benefits
• Long lasting bond
• Incredibly strong fix
• Impact resistant

Notes
Gap fill: 0.25mm
Temperature: -40 to +120°C.
Comment: toughened, black, slower cure

See full description

Feature Attributes

Temperature Resistance Range:
-40 to 120 °C
Compatible Materials:
Plastic,Rubber,Metal
Colour:
Black
Features:
Ideal Where Bonded Parts are Subject to Impact and Peel,Low/Medium Viscosity,Black Rubber Toughened Instant Adhesive
Drying / Bonding Time:
20 to 50 s
Type:
Cyanoacrylate
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome