0
1

4850 Instant Adhesive - 20g

Order Code: ZT1014895X

£31.99 Inc VAT (20%)


Description

For bonding materials subjected to bending or distortion, as well as flexible components. For porous and absorbent substrates and acidic surfaces.

Gap fill: 0.10mm.
Colour: clear.
Temperature: -40 to +80°C.
Comment: flexible, bendable, low viscosity.

See full description
Specifications for 4850 Instant Adhesive - 20g
  • Features
    Low Viscosity
    Instant, Flexible Adhesive
  • Pack Size
    20g
  • Compatible Materials
    Fabric
    Paper
    Leather
  • Colour
    Transparent
  • Drying / Bonding Time
    3-10s
  • MFR Part No.
    1920907
  • Temperature Resistance Range
    -40 to 120°C
  • Type
    Instant Adhesive
  • Flammable
    No
  • Viscosity Grade
    Flowless Liquid
  • Application Temperature Range
    22�C to 40�C�
  • Series
    4850
  • Product Composition
    Cyanoacrylate
  • Maximum Service Temperature
    120
  • Minimum Service Temperature
    40
  • Bonding Time Grade
    Instant (under 1 Minute)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome