0
1

4860 Cyanoacrylate Adhesive 20GM

Order Code: ZT1014938X

£22.99 Inc VAT (20%)
£30.9925.5% off


Description

This high viscosity, flexible cyanoacrylate adhesive provides strong, durable bonds for rubber, paper, leather, and fabric. Its low-wicking formulation ensures compressibility of joints, making it less surface sensitive than standard adhesives. Ideal for flexible porous materials, it guarantees reliable performance in demanding environments, ensuring quick curing and versatility.

Features and Benefits
• Maintains full compressibility when bonding rubber
• Ideal for flexible porous materials like paper and leather
•Effective for joining fabric and weave-type materials

See full description
Specifications for 4860 Cyanoacrylate Adhesive 20GM
  • Colour
    Transparent
  • Compatible Materials
    Metal
    Rubber
    Plastic
  • Pack Size
    20g
  • Drying / Bonding Time
    3 to 10s
  • Features
    Offers Flexible, Bendable Bond Lines
    Highly Suitable for Porous or Absorbent Surfaces
    High Viscosity
  • MFR Part No.
    1920906
  • Temperature Resistance Range
    0 to 120°C
  • Type
    Cyanoacrylate
  • Flammable
    No
  • Viscosity Grade
    Flowless Liquid
  • Application Temperature Range
    22�C to 40�C�
  • Series
    4860
  • Product Composition
    Cyanoacrylate
  • Bonding Time Grade
    Instant (under 1 Minute)
  • Maximum Service Temperature
    80
  • Container Type
    Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome