495 Cyanoacrylate Adhesive 50GM

Order Code: ZT1014886X

£49.99 Inc VAT (20%)


Description

This instant adhesive offers a thin, easy-flowing formula for bonding close-fitting components made of rubber, plastics, and metals. Ideal for quick repairs, it sets rapidly and provides strong bonds. Compatible with polyolefins when used with primers, it's perfect for electronics assembly, automotive repairs, and general maintenance tasks.

Features and Benefits
• Thin, easy-flowing formula for precise application
• Ideal for bonding close-fitting components
• Suitable for rubber, plastic, and metal parts
• Fast setting for quick repairs
• Compatible with polyolefins using LOCTITE 770 or LOCTITE 7239 primers

See full description
Specifications for 495 Cyanoacrylate Adhesive 50GM
  • MFR Part No.
    234121
  • Temperature Resistance Range
    -40 to 120°C
  • Features
    Low Viscosity Instant Adhesive Thin Easy Flowing General Purpose Instant Adhesive
  • Colour
    Transparent
  • Pack Size
    50g
  • Compatible Materials
    Plastic
    Rubber
    Metal
  • Drying / Bonding Time
    8 to 22s
  • Type
    Cyanoacrylate
  • Series
    495
  • Flammable
    No
  • Application Temperature Range
    22�C to 40�C�
  • Viscosity Grade
    Liquid
  • Product Composition
    Cyanoacrylate
  • Minimum Service Temperature
    40
  • Bonding Time Grade
    Instant (under 1 Minute)
  • Resistance Type
    Temperature-Resistant
  • Maximum Service Temperature
    140

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome