0
1
2

Cyanoacrylate, 50g

Order Code: ZT1014870X

50g
Wood
£45.99 Inc VAT (20%)


Description

Bonds most substrates including plastic, rubber, metal, card and wood. NSF food approved.

Gap fill: 0.05mm.
Colour: clear.
Temperature: -40 to +120°C.
Comment: universal, low viscosity.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome