Gorilla Superglue Brush & Nozzle 12g GRGGSGB12

Order Code: ZT1460244S

£8.59 Inc VAT (20%)
£8.994% off


Description

Gorilla Superglue has a fine bristled brush for controlled coverage with less mess. Precision tip nozzle for quick, easy dispensing. Its high strength and quick set-time make it the go-to for a variety of household projects. Developed for long-lasting repairs in an instant, dries in 10&ndash30 seconds and is Impact-Tough reinforced with rubber for increased impact resistance. It has an anti-clog cap with a metal pin inside to ensure an airtight seal for maximum reusability.

See full description
Specifications for Gorilla Superglue Brush & Nozzle 12g GRGGSGB12
  • MFR Part No.
    GRGGSGB12
  • Size
    12g
  • Type
    Brush On
  • Container Type
    Brush On

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome