0
1

Industrial Superglue GP 2 0GM

Order Code: ZT1014931X

£1.53 Inc VAT (20%)


Description

Medium viscosity formula fills gaps to 0.1mm. Perfect for use on surfaces where a fast set is required. Bonds non porous surfaces eg. most plastics, metals, glass, PVCu, rubber and EPDM.

Features and Benefits
• Medium viscosity, industrial grade superglue
• Ideal for use on surfaces where fast set is required, industrial grade superglue will fill gaps up to 0.1mm and will bond non porous surfaces such as plastic and metal

Notes
• Viscosity at 25°c - 100cps. Set time 5 to 15 seconds

See full description
Specifications for Industrial Superglue GP 2 0GM
  • Features
    Economical in Use
    Bonds to Most Non Porous Surfaces in Seconds
    Flash Setting Formulation
    Fills Gaps Up to 0.1mm
    100% Solvent Free
    Single Component Adhesive
  • Temperature Resistance Range
    -60 to 80°C
  • Drying / Bonding Time
    5 to 15s
  • Compatible Materials
    Metal
    Rubber
    Glass
    Plastic
  • Colour
    Transparent
  • MFR Part No.
    CYN20
  • Pack Size
    20g
  • Type
    Cyanoacrylate
  • Viscosity Grade
    Liquid
  • Series
    General Purpose
  • Product Composition
    Cyanoacrylate
  • Flammable
    No
  • Application Temperature Range
    4�C to +40�C�
  • Resistance Type
    Chemical-Resistant
  • Minimum Service Temperature
    60
  • Bonding Time Grade
    Instant (under 1 Minute)
  • Maximum Service Temperature
    80
  • Container Type
    Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome