Mitre Fast Bonding Kit, Pack of 6

Order Code: ZT1023183P

£43.99 Inc VAT (20%)


Description

Mitre Fast bonding kit is an instant adhesive comprising of two-parts, cyanoacrylate adhesive and aerosol activator.

Features and Benefits
• Economical in use with minimal wastage
• Fast bonding within 10 seconds reduces assembly time
• High viscosity adhesive - low soak in to give greater bond strength

Typical Applications
• Furniture
• Timber
• Kitchens
• Plastic
• MDF
• Rubber
• PVCu
• Metals

Notes:
6 in the pack

See full description
Specifications for Mitre Fast Bonding Kit, Pack of 6
  • Pack Size
    6
  • MFR Part No.
    MITRE1
  • Features
    Economical in use
  • Drying / Bonding Time
    0.10min
  • Colour
    Transparent
  • Compatible Materials
    Wood
    Rubber
    Plastic
    Metal
  • Type
    Activator
  • Application Temperature Range
    4�C to 25�C�
  • Product Composition
    Cyanoacrylate
  • Viscosity Grade
    Liquid
  • Flammable
    Yes
  • Series
    Mitre Fast
  • Temperature Resistance Range
    4�C to 25�C�
  • Minimum Service Temperature
    4
  • Bonding Time Grade
    Instant (under 1 Minute)
  • Maximum Service Temperature
    25

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome