0
1

MS 939 FR, Elastomer Adhesive, Grey, 290ml Cartridge

Order Code: ZT1095619S

£13.99 Inc VAT (20%)


Description

Industrial elastomeric adhesive with high strength and vibration damping, formulated for fire resistance. Flame retardant to DIN 5510 S3, NF P 92507, M1 NF F 16-101, and NF P 92-512-M1. Ideal for vehicle manufacturing, metal construction, and electrical industries, with excellent elasticity, UV, and weathering resistance.

Features and Benefits
• High strength and vibration damping
• Excellent elasticity, UV, and weathering resistance
• Ideal for vehicle and caravan side panelling, roof skin bonding, and metal construction
• Suitable for electrical, plastics, air-conditioning, and ventilation industries

See full description
Specifications for MS 939 FR, Elastomer Adhesive, Grey, 290ml Cartridge
  • Colour
    Grey
  • Temperature Resistance Range
    -40 to +100°C
  • Pack Size
    290ml
  • Compatible Materials
    Metal
    Plastic
  • MFR Part No.
    2551836
  • Type
    Structural Adhesive
  • Viscosity Grade
    Paste
  • Series
    MS939FR
  • Flammable
    No
  • Application Temperature Range
    5�C to 40�C�
  • Features
    UV Stability
    Sag-Resistant
    High Strength
    Quick Tack Time
    Fire-Retardant
  • Product Composition
    Hybrid Polymer
  • Maximum Service Temperature
    100
  • Minimum Service Temperature
    40
  • Resistance Type
    Sag-Resistant
    Fire-Retardant
  • Bonding Time Grade
    Long (over 12 Hours)
  • Drying / Bonding Time
    6min
  • Container Type
    Cartridge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome