0
1

Precision Super Glue 5g

Order Code: ZT1467839S

£4.99 Inc VAT (20%)


Description

This high-quality super glue bonds in seconds with a precise nozzle for hard-to-reach places. It's water-resistant, solvent-free, and dries clear for invisible repairs. Ideal for non-porous surfaces, it's perfect for metal, china, plastic, rubber, leather, and wood. No clamping required, ensuring a durable, strong bond.

Features & Benefits
• Dries clear for invisible bonds
• Fully water and dishwater resistant
• Solvent-free for a clean application

See full description
Specifications for Precision Super Glue 5g
  • MFR Part No.
    2632836
  • Colour
    Transparent
  • Features
    • Dries clear • No clamping required • Water and dishwater resistant • Solvent free
  • Compatible Materials
    Wood
    Card
    Fabric
    Textiles
    Fibreboard
    Hardboard
  • Pack Size
    5g
  • Type
    Cyanoacrylate
  • Product Type
    Adhesives
  • Flammable
    Yes
  • Product Composition
    Cyanoacrylate
  • Temperature Resistance Range
    10�C to 80�C�
  • Viscosity Grade
    Liquid
  • Series
    Superglue
  • Application Temperature Range
    10�C to 35�C�
  • Minimum Service Temperature
    10
  • Resistance Type
    Water-Resistant
    Shock-Resistant
  • Bonding Time Grade
    Instant (under 1 Minute)
  • Maximum Service Temperature
    80
  • Drying / Bonding Time
    0.15min
  • Container Type
    Bottle