Stick 2 All-purpose Super Glue 3GM

Order Code: ZT1014932X

£1.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.690%
20 - 49£1.624%
50 - 99£1.558.5%
100 - 199£1.4912%
200 +£1.4216%


Description

High quality, all-purpose super glue. Handy to have around the house, and resistant to drying thanks to a re-sealable cap.

Features and Benefits
• Provides excellent strength
• Versatile and quick - incredibly fast bond to just about every surface
• Tube comes with re-sealable cap to prevent drying or leaking

Typical Applications
• Bonds plastic, wood, metals, ceramics, leather, porcelain, card, jewellery and most other common materials

See full description
Specifications for Stick 2 All-purpose Super Glue 3GM
  • MFR Part No.
    S2SUP03
  • Compatible Materials
    Metal
    Rubber
    Plastic
    Ceramic
  • Features
    Resealable Cap
    Fast Setting
  • Temperature Resistance Range
    -20 to 80°C
  • Colour
    Transparent
  • Pack Size
    3g
  • Drying / Bonding Time
    1min
  • Type
    Cyanoacrylate
  • Product Composition
    Cyanoacrylate
  • Flammable
    No
  • Series
    Stick 2 All
  • Viscosity Grade
    Liquid
  • Application Temperature Range
    5�C to 25�C�
  • Bonding Time Grade
    Instant (under 1 Minute)
  • Maximum Service Temperature
    35
  • Minimum Service Temperature
    5
  • Container Type
    Bottle