Super Glue 20g

Order Code: ZT4948630S

£9.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.490%
5 - 9£9.114%
10 - 19£8.738%
20 - 49£8.3512%
50 +£7.9716%


Description

Loctite Super Glue 20g Instant strength in a drop?Dries transparent for invisible repairs?Multi-material: metal, leather, china, rubber, wood, plastic?Anti-clog cap & precise nozzle?Water, dishwasher, shock & temperature resistant Long-lasting: with instant strength in a single drop, Loctite instant glue combines cyanoacrylate technology to ensure durability whilst drying transparently.  Multi Material glue: this glue is suitable for various materials such as china or rubber and can also be used as a wood glue, metal glue or plastic* glue Functional design: with an anti-clog cap and a long, precise nozzle, the design of the Multi Material glue ensures that the user experience remains as easy as possible.  Extra strength: this strong glue is not only water and dishwasher resistant but also shock and temperature resistant.

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Super Glue 20g
  • Product Type
    Super Glue
  • Colour
    Transparent