Super Glue Liquid, Control Bottle 4g LOCSGLC4GNR

Order Code: ZT1737520S

£8.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.490%
5 - 9£8.154%
10 - 19£7.818%
20 - 49£7.4712%
50 +£7.1316%


Description

Loctite Super Glue Liquid Control offers precise application, drop by drop. With instant strength in a single drop, combines cyanoacrylate technology to ensure durability whilst drying transparently. Allowing a natural finish on a range of surfaces, achieving a consistently high-quality bond, every time. This strong adhesive performs well on most materials such as wood, metal, glass, china, paper or plastics* and can be used on large surfaces. It is water and dishwasher-resistant as well as shock and temperature-resistant. *Not suitable for polyethylene (PE) or polypropylene (PP).

See full description
Specifications for Super Glue Liquid, Control Bottle 4g LOCSGLC4GNR
  • Features
    Bottle
  • MFR Part No.
    LOCSGLC4GNR
    2645671
  • Type
    Bottle
  • Container Type
    Bottle
  • Size
    4g
  • Product Type
    Adhesives

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome