Super Glue Perfect Pen 4g LOCSGGPP4GNR

Order Code: ZT1737455S

£5.99 Inc VAT (20%)
£6.599% off


Description

Loctite Super Glue Perfect Pen has a flexible cyanoacrylate formula and a precision applicator for bonding with pinpoint accuracy. Dries clear, ideal for making small, discreet repairs around the home or shop, and can withstand heavy loads. Works on a variety of materials ceramic, rubber, paper, metal, leather, plastic and wood. Not suitable for polyethylene (PE), polypropylene (PP), or vehicle glass. Sets in seconds ensuring fast application. A quick-open/lock-closed cap prevents accidental spills, clogging and build-up when not in use. Clean and precise, with soft rubber grips, this instant adhesive is easy to handle ideal for home and office repairs, school projects and crafts.

See full description
Specifications for Super Glue Perfect Pen 4g LOCSGGPP4GNR
  • Features
    Pen
  • MFR Part No.
    LOCSGGPP4GNR
    2636997
  • Type
    PEN
  • Container Type
    Pen
  • Size
    4g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome