Super Glue Precision 5g 853356

Order Code: ZT1548733S

£4.39 Inc VAT (20%)
£5.1915% off


Description

Loctite Precision Super Glue is a multi-purpose glue that provides durable, long lasting and invisible repairs for quick bonding challenges in the workplace. With a transparent finish, it comes with an anti-clog cap and an extra long nozzle to ensure precise applications on hard to reach surfaces. Its powerful liquid and waterproof formula has been developed to form resilient bonds to withstand heavy loads and resist shocks and extreme temperatures. Loctite Precision Super Glue bonds in seconds and gives long lasting durability on a range of materials including rubber, leather wood, metal and most plastics.
High performance instant adhesive with precision dispenser for perfect accuracy
Water, dishwasher, shock and temperature resistant
Extra long nozzle for pin-point precision
Pin in cap prevents clogs from forming in nozzle
Bonds porcelain, metal, rubber, leather, wood, plastic, paper and more
Dries clear for invisible bonds
5g per tube

See full description
Specifications for Super Glue Precision 5g 853356
  • MFR Part No.
    LO25354
  • Weight
    5g
  • Compatible Materials
    Paper
    Leather
    Wood
    Rubber
    Porcelain
    Metal
  • Product Type
    Super Glue
  • Volume
    5ml
  • Adhesive Type
    Permanent