Super Glue Universal 3g Clear 864991

Order Code: ZT1548754S

£2.29 Inc VAT (20%)


Description

Loctite Original super glue is a multi-purpose glue that provides durable, long-lasting, and invisible repairs. With instant strength in a single drop, it dries transparently and has an anti-clog cap to prevent it drying out, ensuring long term use. Its powerful liquid and waterproof formula has been developed to form resilient bonds to withstand heavy loads and resist shocks and extreme temperatures. Ideal for repairs around the workplace, Loctite Original Super Glue bonds in seconds and gives long lasting durability on a range of materials including rubber, leather wood, metal and most plastics.
High performance instant adhesive
Water, dishwasher, shock and temperature resistant
Easy to use tube for excellent application
Self-piercing cap with anti-clog design
Bonds porcelain, metal, rubber, leather, wood, plastic, paper and more
Dries clear for invisible repairs
3g per tube

See full description
Specifications for Super Glue Universal 3g Clear 864991
  • MFR Part No.
    LO25347
  • Colour
    Transparent
  • Compatible Materials
    Rubber
    Paper
    Metal
    Porcelain
    Leather
    Wood
  • Product Type
    Super Glue
  • Weight
    3g
  • Adhesive Type
    Permanent