1. Adhesives & Sealants/
  2. Adhesives & Glues/
  3. Instant Adhesives
Super Glue
0
1
2
3

Super Glue


3 Variants From
£2.79

Inc VAT (20%)

See 3 Product Variants
£2.79

Description

Its high strength and quick set time makes Gorilla Super Glue the go-to adhesive for a variety of household projects. Developed for forming long-lasting repairs in an instant, the clear glue dries in 10-45 seconds.
Gorilla Super Glue is reinforced, providing increased impact resistance to handle bumps and drops with ease.
Super glue, also referred to as cyanoacrylate glue, or CA glue, works on a variety of materials, including plastic*, metal, fabric, stone, ceramic, paper, rubber and more.
In addition to Gorilla Super Glue's high-performance cyanoacrylate formula, it boasts an anti-clog cap with a metal pin inside ensuring an airtight seal for maximum reusability.

Features and Benefits
• Incredibly strong
• Anti-clog tip with metal pin for clean nozzle
• 100% waterproof
• Gorilla glue is solvent-free
• Thick formula flows better for improved control

See full description

Feature Attributes

Compatible Materials:

Ceramic,Leather,Metal,Paper,Plastic,Rubber,Wood

Features:

Extra Strong,Fast Setting,Waterproof

Temperature Resistance Range:

-54 to 104 °C

Colour:

Transparent

Drying / Bonding Time:

10 to 45 s

Type:

Cyanoacrylate

More attributes