0
1

Superglue Easy Flow Bottle 5g BST80608

Order Code: ZT1275868P

£5.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.690%
5 - 9£5.464%
10 - 19£5.238%
20 - 49£5.0112%
50 +£4.7816%


Description

Bostik Superglue Easy Flow liquid forms a strong, long lasting bond with most materials including wood, ceramics, hard plastics, rubber, metals and leather in seconds. Superglue Easy Flow comes in a bottle with a precision nozzle for controlled application.

Specifications for Superglue Easy Flow Bottle 5g BST80608
  • Type
    Bottle
  • Product Type
    Adhesives
  • Size
    5g
  • Compatible Materials
    Hard Plastics
    Rubber
    Wood
    Leather
    Metals
    Ceramics

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome