0
1

Universal Super Glue - 3g

Order Code: ZT1014933X

£5.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.490%
5 - 9£5.274%
10 - 19£5.058%
20 - 49£4.8312%
50 +£4.6116%


Description

Loctite super glue is a high performance formula that creates a strong Instant bond for use on a wide variety of surfaces.

Features and Benefits
• High performance, instant power
• Sticks to almost every type of surface
• Ultra-durable bond

See full description
Specifications for Universal Super Glue - 3g
  • Features
    Bonds in seconds
  • Colour
    Transparent
  • Compatible Materials
    Wood
    Paper
    Leather
    Ceramic
    Plastic
    Metal
    Rubber
  • Drying / Bonding Time
    3 to 10s
  • Pack Size
    3g
  • MFR Part No.
    1620715
  • Type
    Cyanoacrylate
  • Application Temperature Range
    10�C to 35�C�
  • Flammable
    No
  • Temperature Resistance Range
    10�C to 80�C�
  • Viscosity Grade
    Liquid
  • Product Composition
    Cyanoacrylate
  • Series
    Superglue
  • Resistance Type
    Shock-Resistant
    Temperature-Resistant
    Water-Resistant
  • Maximum Service Temperature
    80
  • Bonding Time Grade
    Long (over 12 Hours)
  • Minimum Service Temperature
    10

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome