0
1

00572550RH Rhino Low Tack Masking Tape - 25mm x 50m

Order Code: ZT4184066S

£2.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.690%
10 - 19£2.584%
20 - 49£2.478%
50 - 99£2.3712%
100 +£2.2616%


Description

Ultratape Rhino Low Tack Masking Tape is the perfect choice for creative, professional and personal uses
The Ultratape 00572550RH is a cream coloured 25mm wide Low Tack Masking Tape ideal for delicate surfaces and easy to reposition. This tissue paper masking tape is perfect for use with stencils, painting, and drawing due to its low tack feature, allowing you to tape off details and accents without the worry of paint or paper peeling. Ultratapes Rhino Low Tack Masking Tape creates clean lines on smooth surfaces.

Features:
Remove within 24 hours
Perfect for use with stencils
Easy removal
Easy tear
Creative, professional and home use
Specification:
Colour: Cream
Length: 50m
Width: 25mm

See full description
Specifications for 00572550RH Rhino Low Tack Masking Tape - 25mm x 50m
  • Length
    50m
  • Product Type
    Masking Tape
  • Width
    25mm
  • Material
    Tissue Paper
  • Colour
    Cream

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome