1. Adhesives & Sealants/
  2. Adhesive Tapes & Pads/
  3. Masking Tapes
104 Low Tack Cream Masking Tapes

104 Low Tack Cream Masking Tapes


4 Variants From
£2.79

Inc VAT (20%)

See 4 Product Variants
£2.79

Description

Specially formulated low tack adhesive properties. Reliable paint masking, especially for eg pre-painted or 2-tone projects. Less aggressive bond ideal for delicate surfaces. Perfect for lacquered or coated surfaces. Use for masking anodised metals or high-energy surfaces. Particularly repositionable.

Features and Benefits
• Low-tack adhesive ensures easy repositioning
• Perfect for two-tone paint projects
• Ideal for delicate surfaces

See full description

Feature Attributes

Colour:

Cream

Length:

50 m

Material:

Crepe Paper

Service Temperature Range:

0 to 120 °C

Tape Thickness:

0.15 mm