Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
Masking Tapes
232 Plastic Masker Tape 0.55 x 33m
By kip®
Order Code:
ZT5530470S
£5.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£5.39
0%
5 +
£5.01
7%
1
Add to basket
Get it by
Thu, 6th Feb
In Stock
GBP
5.39
https://www.zoro.co.uk/shop/adhesives-and-sealants/masking-tapes/232-plastic-masker-tape-0-55-x-33m/p/ZT5530470S
Add to quotation
View all Masking Tapes
Description
1 x KIP 232 Plastic Masker Tape 0.55 x 33m.
Tags:
#BulkDiscount
#NewProduct
Specifications
Specifications for 232 Plastic Masker Tape 0.55 x 33m
Length
33m
Width
550mm
Tape Type
Plastic Masker
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome