301E Performance Cream Masking Tapes


Select
£2.49 Inc VAT (20%)


See all variants from £2.49

Description

Specialist masking tape designed to perform well in any situation. Resistant to heat, moisture and solvent, this masking tape will not let you down. Typical applications include paint masking during spraying, as well as sealing and protecting applications.

Features and Benefits
• Moisture and solvent resistant
• Dependable for industrial performance
• Ideal for paint masking, sealing and colour coding
• Highly effective up to 100°C
• Wide range of tape widths available to suit any task

Feature Attributes

Colour:
Cream
Service Temperature Range:
0 to 100 °C
Length:
50 m
Material:
Crepe Paper
Tape Thickness:
0.15 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome