0
1
2

343B Scotch Blue Masking Tapes


Select
£3.09 Inc VAT (20%)
Up to 3% off


See all variants from £3.09

Description

High performance masking tape designed to meet demanding paint masking situations. Excellent solvent and water resistance - perfect for masking a car prior to spraying with either solvent based or water-based paint.

Features and Benefits:
• Water and solvent resistance ensures excellent adhesion if product gets wet.
• Low tack masking tape offers excellent surface adhesion, minimising the chances of peeling off during the job.
• Blue colour enables easy identification of the water resistant tape.

Feature Attributes

Length:
50 m
Colour:
Blue
Material:
Crepe Paper
Service Temperature Range:
0 to 110 °C
Tape Thickness:
0.18 mm
Series:
Scotch®

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome