471 3/8"x36YD Blue Marking Tape

Order Code: ZT3612667S

£7.59 Inc VAT (20%)


Description

The 3M™ 471+ Series Vinyl Tape is a Blue, highly conformable rubber tape.

Features and Benefits
• Uniquely constructed, vinyl backed tape gives outstanding paint line definition
• Suitable up to 70°C
• Class-leading adhesion to plastic and rubber mouldings
• Sharp paint lines, excellent tape conformability
• Clean removal, Waterborn compatible

Typical Applications
• General use but perfect for truck, bus, aerospace, and heavy equipment painting, as well as automotive collision repair, abrasion resistance, sealing, and color coding

Notes
• Images for illustrative purposes only
• Available in a range of widths and lengths - see further information

See full description
Specifications for 471 3/8"x36YD Blue Marking Tape
  • Material
    Vinyl
  • Length
    32.9m
  • Series
    471
  • Colour
    Blue
  • Width
    9.53mm
  • MFR Part No.
    7000048710

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome