501E Speciality Cream Masking Tapes


Select
£3.99 Inc VAT (20%)


See all variants from £3.99

Description

Specialist masking tape designed to perform well in any situation. Resistant to heat, moisture and solvent, this masking tape will not let you down.

Features and Benefits
• Highest performing paper masking product
• Moisture and solvent resistant
• Ideal for use on both acrylic and water based paint coats
• Available in a range of widths
• Effective up to 160°C

Feature Attributes

Material:
Crepe Paper
Length:
50 m
Colour:
Cream
Service Temperature Range:
0 to 160 °C
Tape Thickness:
0.15 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome