8902 25mmx66M High Temp Masking Tape

Order Code: ZT5137961S

£25.99each Inc VAT (20%)
£935.64 minimum order value
£26.993.5% off

Minimum order quantity: 36.

Description

Works in demanding conditions and high temperatures ranging from -60�F (-50�C) to 400�F (204�C)
Clean removal during high-temperature masking operations such as powder coating
Polyester film offers excellent thermal and chemical resistance while maintaining flexibility
Thicker version of 3M� Polyester Tape 8901, providing more durability and longer wear
Silicone adhesive provides clean removal from a variety of surfaces
Translucent blue backing provides easy identification and positioning
Commonly used as a protective tape during shipping and handling operations

Suggested Applications
Masking parts for high temperature powder coat painting
Splicing of silicone liners, films and papers
Provides a good barrier for the separation of dissimilar metals

See full description
Specifications for 8902 25mmx66M High Temp Masking Tape
  • Length
    66m
  • Material
    Polyester
  • Product Type
    High Temp Masking Tape
  • Colour
    Translucent Blue
  • Backing Material
    Polyester Film
  • Width
    25mm