9080s 25mm x 50m Masking Tape

Order Code: ZT3612445S

£2.09 Inc VAT (20%)


Description

This masking tape is coated with a solvent rubber adhesive system, making it suitable for all indoor general purpose masking applications, including bonding, holding and sealing. It has a smooth unwind with high flexibility and strength. It is also durable, being resistant to chemicals, lacquers and solvents.

Features and Benefits
• Easy to unwind and apply
• High strength and flexibility
• Smooth removal
• Resistant to chemicals, lacquers, solvents and water

Typical Applications
• General purpose indoor use at 80°C
• Masking, bonding, sealing and holding

Standards
• Product meets the technical requirements of BS4J11

See full description
Specifications for 9080s 25mm x 50m Masking Tape
  • Material
    Semi-Crepe
  • Width
    25mm
  • Length
    50m
  • MFR Part No.
    9080S
  • Colour
    Natural
  • Series
    9080s Series

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome