0
1
2

AT6300 Paper Masking Tape - 24mm x 50m

Order Code: ZT1021359P

£2.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.290%
20 - 49£2.204%
50 - 99£2.118%
100 - 199£2.0212%
200 +£1.9216%


Description

AT6300 is a lightly creped paper coated with a solvent based rubber-resin adhesive perfect for masking off during decorating, drilling or spraying. Often referred to as painter's tape. Ideal for temporary application and is an excellent choice for bonding to irregular surfaces. Designed to perform in temperatures that range from 0°C to 60°C.

Features and Benefits
• Easy to unwind and easy tear
• Easily repositionable
• Low tack
• Clean peel up to 3 hours

Typical Applications
• Masking off during decorating, drilling or spraying
• Temporary bundling

See full description
Specifications for AT6300 Paper Masking Tape - 24mm x 50m
  • MFR Part No.
    AT6300
  • Length
    50m
  • Width
    24mm
  • Service Temperature Range
    0 to 60°C
  • Colour
    Cream
  • Material
    Crepe Paper
  • Tape Thickness
    0.11mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome