Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
Masking Tapes
Cream General Purpose Masking Tape - 100mm x 50m
By Kennedy
Order Code:
ZT1013225X
£3.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£3.99
0%
10 - 19
£3.83
4%
20 - 49
£3.67
8%
50 - 99
£3.51
12%
100 +
£3.35
16%
1
Add to basket
Currently unavailable
Unavailable
GBP
3.99
https://www.zoro.co.uk/shop/adhesives-and-sealants/masking-tapes/cream-general-purpose-masking-tape-100mm-x-50m/p/ZT1013225X
Add to quotation
View all Masking Tapes
Description
Suitable for walls and glass. Leaves no residue. For use in temperatures up to 105F/60C.
Tags:
#BulkDiscount
Specifications
Specifications for Cream General Purpose Masking Tape - 100mm x 50m
Length
50m
Colour
Cream
Width
100mm
Service Temperature Range
0 to 60°C
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome