Flashband Roll Grey 75mm x 10m

Order Code: ZT1278155P

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 +£12.087%

Currently unavailable

Description

Special Grey Finish. Width: 75mmLength: 10m.
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for Flashband Roll Grey 75mm x 10m
  • Width
    75mm
  • Length
    10m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome