FrogTape® Gloss & Satin 36mm x 41.1m

Order Code: ZT2594781S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 +£13.295%

Order by 2pm, get it Tomorrow

Description

FrogTape® Gloss & Satin is a medium adhesion painter's tape for use when painting skirting boards, architraves, frames and doors. Perfect on cured painted surfaces, glass, carpet and stone. Designed for use with gloss and satin paints. For best results remove FrogTape® immediately after painting. FrogTape® is the only painter’s masking tape treated with PaintBlock® Technology. It reacts best with the moisture in water based paints and instantly gels to form a micro-barrier that seals the tape edges, preventing paint bleed. Keeps paint out, Keeps lines Sharp ™ Size: 36mm x 41.1m. Supplied in a box.

See full description
Specifications for FrogTape® Gloss & Satin 36mm x 41.1m
  • Type
    Gloss and Satin
  • Width
    36mm
  • Length
    41.1m
  • Tape Type
    Gloss and Satin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome