0
1
2
3

General Purpose Cream Masking Tapes


Select
£1.19 Inc VAT (20%)


See all variants from £1.19

Description

High quality cream-coloured masking tape, suitable for walls and glass. Leaves no residue. For use in temperatures up to 105°F/60°C.

Features and Benefits
• Cream
• Crepe paper
• Length: 50m
• Max. working temperatures: 60°C
• Leaves no residue
• Suitable for walls and glass

Notes
• Priced per roll
• Images are for illustration purposes only

Feature Attributes

Material:
Crepe Paper
Colour:
Cream
Length:
50 m
Service Temperature Range:
0 to 60 °C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome