0
1

Green Fine Line Tape, 6mm x 55Mtr

Order Code: ZT2443488S

£11.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£11.990%
5 - 9£11.514%
10 - 19£11.038%
20 +£10.5512%


Description

European manufactured flexible and strong vinyl green fine line masking tape suitable for use with solvent and water based paints.
Use this tape to mask up around tight curves and sharp corners and where two-tone paint work is required.
Absolutely essential when masking up for small and detailed spraying projects.
It will adhere to most surfaces and will lift off easily without leaving residue.

Suitable for use in temperatures up to 150C
Roll of 55 meters
6mm

See full description
Specifications for Green Fine Line Tape, 6mm x 55Mtr
  • Product Type
    Fine Line Tape
  • Tape Thickness
    6mm
  • Material
    Vinyl
  • Colour
    Green
  • Length
    55m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome