0
1
2

High Performance Masking Tape 3434, Blue, 36 mm x 50 m, 07898

Order Code: ZT1189355X

£4.49 Inc VAT (20%)


Description

Use Scotch® High Performance Masking Tape 3434 for a wide variety of applications in auto refinishing. Use in environments up to 110°C and in conditions of high water resistance. Our high performance blue crepe paper masking tape has excellent solvent and water resistance properties.

Specifications for High Performance Masking Tape 3434, Blue, 36 mm x 50 m, 07898
  • Colour
    Blue
  • MFR Part No.
    7100037750
  • Width
    36mm
  • Material
    Crepe Paper
  • Length
    50m
  • Service Temperature Range
    0 to 100°C
  • Tape Thickness
    0.18mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome