Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
Masking Tapes
High Temperature Fine Line Tape 4735 1219 mm x 9144 CM Roll
By 3M
Order Code:
ZT5133309S
£2,199.99
Inc VAT (20%)
1
Add to basket
Get it in
9-11
working days
Available
GBP
2199.99
https://www.zoro.co.uk/shop/adhesives-and-sealants/masking-tapes/high-temperature-fine-line-tape-4735-1219-mm-x-9144-cm-roll/p/ZT5133309S
Add to quotation
View all Masking Tapes
Description unavailable
Specifications
Specifications for High Temperature Fine Line Tape 4735 1219 mm x 9144 CM Roll
Product Type
Fine Line Tape
Length
9144cm
Width
1219mm