Low Tack Masking Tape 2"/50mm x 50m

Order Code: ZT4968699S

£5.39 Inc VAT (20%)


Description

Rodo Low Tack Masking Tape 2"/50mm x 50m A low tack - low residue - masking tape for delicate surfaces. Ideal for use on previously painted surfaces where low tape adhesion and minimum surface damage is required. Ideal for duo-toning and stencil work. Even low-tack/low residue tapes can damage some very delicate surfaces; this product should therefore be tested prior to use, in conditions that replicate the products intended final application. This tape is best removed before the area being finished has fully dried, and always within 3 hours. LOW TACK ADHESION with MINIMUM SURFACE RESIDUE

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Low Tack Masking Tape 2"/50mm x 50m
  • Length
    50m
  • Product Type
    Masking Tape
  • Tape Thickness
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome