Low Tack Masking Tape 25mm x 50m FAITAPELTM25

Order Code: ZT1280947P

£2.99 Inc VAT (20%)
£3.3911.5% off
QuantityPriceDiscount
1 - 9£2.990%
10 - 19£2.874%
20 - 49£2.758%
50 - 99£2.6312%
100 +£2.5116%


Description

This Faithfull Low tack masking tape provides a useful alternative to the standard equivalent and is ideal for applying on delicate surfaces or if leaving in place for more than 24 hours. The FAITAPELTM25 Low Tack Masking Tape has the following specifications Width 25mm. Length 50 metres.

Specifications for Low Tack Masking Tape 25mm x 50m FAITAPELTM25
  • Width
    25mm
  • Length
    50m
  • Type
    Low Tack
  • Tape Type
    Low Tack

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome