Low Tack Masking Tape 38mm x 50m

Order Code: ZT4952710S

£3.39 Inc VAT (20%)


Description

SupaDec Low Tack Masking Tape 38mm x 50m 308168

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Low Tack Masking Tape 38mm x 50m
  • Product Type
    Low Tack Masking Tape
  • Width
    38mm
  • Length
    50m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome