Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
Masking Tapes
Masking Tape 19mm x 50m - 619B
By AUTOBAR
Order Code:
ZT3953618S
£5.59
each
Inc VAT (20%)
£290.68 minimum order value
Add to basket
Minimum order quantity: 52.
Get it by
Fri, 29th Nov
In Stock
GBP
290.68
https://www.zoro.co.uk/shop/adhesives-and-sealants/masking-tapes/masking-tape-19mm-x-50m-619b/p/ZT3953618S
Add to quotation
View all Masking Tapes
Description
AUTOBAR Masking Tape 19MM x 50M - 619B 619B
Specifications
Specifications for Masking Tape 19mm x 50m - 619B
Length
50m
Width
19mm
Product Type
Masking Tape
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome