Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
Masking Tapes
Masking Tape 24mm x 50M
Order Code:
ZT3053319S
Copy
£9.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.39
0%
5 - 9
£9.01
4%
10 - 19
£8.64
8%
20 - 49
£8.26
12%
50 +
£7.89
16%
1
Add to basket
Get it in
3-7
working days
Available
GBP
9.39
https://www.zoro.co.uk/shop/adhesives-and-sealants/masking-tapes/masking-tape-24mm-x-50m/p/ZT3053319S
Add to quotation
View all Masking Tapes
Description
Masking Tape 24mm x 50M TAP1100
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for Masking Tape 24mm x 50M
Pack Size
Each
Product Code
TAP1100
Colour
White
Product Type
Masking Tape
Length
50m
Width
25mm