Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Adhesives & Sealants
Adhesive Tapes & Pads
Masking Tapes
Masking Tape 25mm x 50m - 619
By AUTOBAR
Order Code:
ZT3953664S
£5.49
each
Inc VAT (20%)
£290.97 minimum order value
Add to basket
Minimum order quantity: 53.
Get it by
Wed, 15th Jan
In Stock
GBP
290.97
https://www.zoro.co.uk/shop/adhesives-and-sealants/masking-tapes/masking-tape-25mm-x-50m-619/p/ZT3953664S
Add to quotation
View all Masking Tapes
Description
AUTOBAR Masking Tape 25MM x 50M - 619 619
Specifications
Specifications for Masking Tape 25mm x 50m - 619
Length
50m
Product Type
Masking Tape
Width
25mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome